
Set of Two Walnut Distressed Solid Wood Pedestal Nested Tables
Mfr # 605991
Zoro # G222373125
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Height
22.5 in
Application Type
Yes
Depth
18 in
Width
21 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605991
Zoro #
G222373125
UPC #
-
Country of Origin
India
Dimensions
Height
22.5 in
Depth
18 in
Width
21 in
Details
Item
End-Side Table
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Show off your exquisite taste with this set of two walnut distressed solid wood pedestal nested tables. The nesting feature is a great space saver for when not in use. This table is made from solid wood in a walnut color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22.5-inch h x 21-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.