Zoro Homepage

Set of Two Walnut Solid Wood Round Distressed Solid Nested Coffee Tables

  • Mfr # 605988

  • Zoro # G322371267


product price: $1,872.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Tabletop Color
Coffee
Assembly Required
No Assembly Needed
Height
19.5 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605988
Zoro #
G322371267
UPC #
-
Country of Origin
India

Dimensions

Height
19.5 in
Width
39 in
Length
39 in

Details

Commercial Use
Yes
Item
Coffee Table
Tabletop Color
Coffee
Assembly Required
No Assembly Needed

Description

Show off your exquisite taste with this set of two walnut solid wood round distressed solid nested coffee tables. The nesting feature is a great space saver for when not in use. This table features quality construction from solid wood and an updated monotone color scheme with walnut as the main color on both the top and the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. It has an attractive design that will definitely breathe some fresh air into your interior. 19.5-inch h x 39-inch w x 39-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.