Set Of Two Wash Room 2 Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407137

  • Zoro # G422887859


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Number of Pieces Included
2
Length
15 in
Art Type
Print
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407137
Zoro #
G422887859
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
19 in
Depth
1 in

Details

Material
Paper
Number of Pieces Included
2
Art Type
Print
Item
Wall Art
Shape
Rectangle
Color
Brown
LED/Illuminated
No
Subject
Bath & Laundry
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No

Description

The set of two wash room 2 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.