Set Of Two Wash Room 4 White Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407169

  • Zoro # G922894999


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
LED/Illuminated
No
Length
15 in
Material
Paper
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407169
Zoro #
G922894999
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
19 in
Depth
1 in

Details

Primary Art Material
Paper
LED/Illuminated
No
Material
Paper
Color
Brown
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Subject
Bath & Laundry
Art Type
Print
Number of Pieces Included
2

Description

Unique and decorative, this set of two wash room 4 white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.