Set Of Two Wash Room Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407171

  • Zoro # G222893265


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
2
Width
19 in
Depth
1 in
Color
Brown
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407171
Zoro #
G222893265
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Depth
1 in
Length
15 in

Details

Number of Pieces Included
2
Color
Brown
Art Type
Print
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Material
Paper
Set Type
Gallery Wall Art Set
Item
Wall Art
Wall Mounting Hardware Included
No

Description

Add an air of fashion to your room and rejuvenate the space with this set of two wash room black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.