
Set Of Two Wash Room White Framed Print Bathroom Wall Art, 2PK
Mfr # 407134
Zoro # G722889829
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Shape
Rectangle
Art Type
Print
Length
15 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407134
Zoro #
G722889829
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
19 in
Details
Shape
Rectangle
Art Type
Print
LED/Illuminated
No
Primary Art Material
Paper
Material
Paper
Wall Mounting Hardware Included
No
Subject
Bath & Laundry
Item
Wall Art
Assembly Required
No Assembly Needed
Color
Brown
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Description
Bring traditional Americana vibes to your space with this set of two wash room white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress the walls of your bathroom or hallway outside the bath. 15 inches H x 19 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.