Set Of Two Wash Up White Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407997

  • Zoro # G122888743


product price:  $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407997
Zoro #
G122888743
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Width
31 in
Depth
1 in

Details

Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Material
Wood Print
Number of Pieces Included
2
Item
Wall Art
Color
Black, White
Set Type
Gallery Wall Art Set
Primary Art Material
Wood

Description

The set of two wash up white framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. The black and white photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.