
Set Of Two Wash White Framed Print Bathroom Wall Art, 2PK
Mfr # 405688
Zoro # G622890833
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Depth
1.5 in
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405688
Zoro #
G622890833
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
14 in
Width
28 in
Details
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Item
Wall Art
Subject
Bath & Laundry
Color
Light Blue, White
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Description
Unique and decorative, this set of two wash white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.