Set Of Two Watercolor Arches I Silver Framed Print Wall Art, 2PK

  • Mfr # 416405

  • Zoro # G422893027


product price:  $546.99
/pk 2, $273.50/ea
Free Shipping & Returns

Key Features

Subject
Buildings & Architecture
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416405
Zoro #
G422893027
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Width
24 in
Depth
1 in

Details

Subject
Buildings & Architecture
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Item
Wall Art
Number of Pieces Included
2
Primary Art Material
Paper
LED/Illuminated
No
Color
Silver
Material
Paper, Cardboard, Glass, Wood
Set Type
Wall Art Set
Commercial Use
Yes

Description

This set of two watercolor arches i silver framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This art features a building icon that gives it interest and dimension. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 24-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.