Set Of Two Watercolor Arches II Silver Framed Print Wall Art, 2PK

  • Mfr # 416406

  • Zoro # G922889179


product price:  $546.99
/pk 2, $273.50/ea
Free Shipping & Returns

Key Features

Length
32 in
Number of Pieces Included
2
Width
24 in
Primary Art Material
Paper
Material
Paper, Cardboard, Glass, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416406
Zoro #
G922889179
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Width
24 in
Depth
1 in

Details

Number of Pieces Included
2
Primary Art Material
Paper
Material
Paper, Cardboard, Glass, Wood
LED/Illuminated
No
Set Type
Wall Art Set
Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Shape
Rectangle
Color
Silver
Subject
Buildings & Architecture

Description

The set of two watercolor arches ii silver framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. This art features a building icon that gives it interest and dimension. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 24-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.