
Set of Two Watercolor Dark Blue Flowers Wall Art, 2PK
Mfr # 401396
Zoro # G422884865
product price:Â $70.29
/pk 2, $35.15/eaKey Features
Style
Modern
Width
9 in
Material
Wood
Depth
1 in
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401396
Zoro #
G422884865
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Depth
1 in
Length
11 in
Details
Style
Modern
Material
Wood
Hooks Included
No
Finish
Matte
Lighted
No
Outdoor Suitability
No
Item
Wall Decor
Orientation
Vertical Only
Finish Style
No Distressing
Color
Blue
Shape
Rectangle
Assembly Required
No
Mirrored
No
Description
Add some visual interest to your space with this Set of Two Watercolor Dark Blue Flowers Wall Art. Framed under glass in a rustic and bronze frame, these gorgeous blue and green flowers are double matted and will look great in almost any room. The coordinating set can be hung together or used separately as you choose. 11" x 9" x 1" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.