Set Of Two Watercolor Wildflower Silver Framed Wall Art, 2PK

  • Mfr # 649149

  • Zoro # G622889059


product price:  $204.99
/pk 2, $102.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Set Type
Wall Art Set
Width
19 in
Primary Art Material
Paper
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649149
Zoro #
G622889059
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
22 in
Depth
1 in

Details

LED/Illuminated
No
Set Type
Wall Art Set
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Commercial Use
Yes
Number of Pieces Included
2
Subject Pattern
Wildflowers
Subject
Plants & Flowers
Color
Blue
Shape
Rectangle
Material
Paper
Finish
Silver
Wall Mounting Hardware Included
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this set of two watercolor wildflower silver framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 22.00-inch h x 19.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.