Set Of Two We are Family 2 White Framed Print Wall Art, 2PK

  • Mfr # 415806

  • Zoro # G522895389


product price:  $131.99
/pk 2, $66.00/ea
Free Shipping & Returns

Key Features

Width
39 in
Color
Red, Orange, Cream
Primary Art Material
Paper
Subject
Text & Numbers
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415806
Zoro #
G522895389
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Depth
1 in
Length
15 in

Details

Color
Red, Orange, Cream
Primary Art Material
Paper
Subject
Text & Numbers
Item
Wall Art
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Paper/Wood
Art Type
Print
LED/Illuminated
No

Description

This set of two we are family 2 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 39-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.