
Set Of Two Where Family and Friends Gather II 1 Black Framed Print Wall Art, 2PK
Mfr # 405905
Zoro # G422887842
product price:Â $137.99
/pk 2, $69.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Width
14 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
405905
Zoro #
G422887842
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
20 in
Details
Art Type
Print
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Color
Tan, Gray, Brown
Material
Wood Paper And Texture
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching set of two where family and friends gather ii 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.