Shop HOMEROOTS
See all product information
Create Account
Set Of Two Where Family and Friends Gather II 2 White Framed Print Wall Art, 2PK
- Mfr # 405906
- Zoro # G622893032
product price:Â
$
150.99
/pk of 2, $75.50/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Color
Tan, Gray, Brown
Shape
Rectangle
Depth
1 in
Subject
Landscape & Nature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405906
- Zoro #
- G622893032
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Length
- 20 in
- Width
- 14 in
Details
- Item
- Wall Art
- Material
- Wood Paper And Texture
- Color
- Tan, Gray, Brown
- Shape
- Rectangle
- Subject
- Landscape & Nature
- Set Type
- Gallery Wall Art Set
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Art Type
- Number of Pieces Included
- 2
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this set of two where family and friends gather ii 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.