
Set Of Two Where There is Love 2 Black Framed Print Wall Art, 2PK
Mfr # 406067
Zoro # G322893806
product price:Â $137.99
/pk 2, $69.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Width
15 in
Subject
Plants & Flowers
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406067
Zoro #
G322893806
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
21 in
Details
Primary Art Material
Paper
Subject
Plants & Flowers
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Shape
Rectangle
Color
Red, Orange, Cream
Material
Paper/Wood
Subject Pattern
Seasonal Flowers
Wall Mounting Hardware Included
No
Art Type
Print
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Item
Wall Art
Description
Unique and decorative, this set of two where there is love 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.