Set of Two White Aluminum Hand Painted Decorative Orbs, 2PK

  • Mfr # 722457

  • Zoro # G322885214


product price: $57.99
/pk 2, $29.00/ea

Key Features

Sculpture Type
Decorative Orb
Commercial Use
Yes
Finish
Glossy
Assembly Required
No
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722457
Zoro #
G322885214
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Length
4 in
Width
4 in

Details

Sculpture Type
Decorative Orb
Commercial Use
Yes
Finish
Glossy
Assembly Required
No
Plays Music
No
Pieces per Set
2
Item
Sculptures
Material
Aluminum
Construction Method
Handmade
LED Lighting
No
Hand Painted
Yes
Occasion
No Holiday
Subject
No Subject
Color
White

Description

Unique and decorative, this set of two white aluminum hand painted decorative orbs will leave a lasting impression. Great to use on their own or mix with other decorations for the perfect look. Each piece is expertly hand-painted with a glossy enamel finish, and features an abstract pierced design. Crafted with care, this handmade sculpture set embodies modern design while showcasing exquisite craftsmanship. These decorative orbs are perfect for elevating your space, making them a versatile choice for various room styles. Embrace the beauty of artfully designed decor with this stunning set. 4.00-inch h x 4.00-inch w x 4.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.