
Set of Two White And Beige Porcelain 1 Ounce Geometric Round Pot Planters
Mfr # 634282
Zoro # G722369376
product price:Â $54.99
/eaKey Features
Material
Porcelain
Height
4.5 in
Assembly Required
No Assembly Needed
Length
5.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634282
Zoro #
G722369376
UPC #
-
Country of Origin
China
Dimensions
Height
4.5 in
Length
5.5 in
Width
5.5 in
Details
Material
Porcelain
Item
Indoor Planter
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White Beige
Description
Set of two white and beige porcelain 1 ounce geometric round pot planters bring a touch of elegance to your indoor space. Crafted from durable porcelain, these planters offer a stylish design that complements any garden or home decor. The round shape adds a modern twist, making them perfect for showcasing your favorite small plants. Each planter features drainage holes to support healthy plant growth and prevent overwatering. With two planters included, you can create a stunning display or keep one in separate areas of your home for a cohesive look. These versatile pieces will enhance your interior while providing a nurturing environment for your greenery. 4.5-inch h x 5.5-inch w x 5.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.