Shop HOMEROOTS
See all product information
Create Account
Set of Two White And Black Distressed Ornate Glass Wood And Metal Floor Lantern Candle Holders, 2PK
- Mfr # 517616
- Zoro # G822881983
product price:Â
$
92.69
/pk of 2, $46.35/ea
Key Features
Color
Black, White
Length
19-1/4 in
Width
8 in
Material
Metal, Glass, Wood
Overall Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517616
- Zoro #
- G822881983
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19-1/4 in
- Width
- 8 in
- Overall Depth
- 8 in
- Primary Item Height
- 19.25 in
Details
- Item
- Candle Holders
- Color
- Black, White
- Material
- Metal, Glass, Wood
- Placement Type
- Floor
- Pieces per Set
- 2
- Style
- Country
- Finish Style
- Coat/Paint Distressing
- Capacity
- 1
- Holder Type
- Lantern
- Commercial Use
- No
- Shape
- Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Assembly Required
- No
- Intended Room
- Living Room
- Pattern
- Ornate
Description
You can showcase this set of two white and black distressed ornate glass wood and metal floor lantern candle holders on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 19.25-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.