
Set of Two White and Black Marble and Metal Square Nested Tables, 2PK
Mfr # 393198
Zoro # G522833374
product price: $991.99
/pk 2, $496.00/ea
Free Shipping & Returns
Key Features
Weight Capacity
100 lb
Shape
Square
Tabletop Material
Marble
Style
Contemporary
Finish
Antique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393198
Zoro #
G522833374
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Width
20 in
Height
23.75 in
Details
Weight Capacity
100 lb
Shape
Square
Tabletop Material
Marble
Style
Contemporary
Finish
Antique
Set
Yes
Assembled/Unassembled
Assembled
Tabletop Color
White
Set Type
Nesting Tables
Hand Crafted
No
Base Material
Iron
Leg Type
4 Legs
Item
End-Side Tables
Purposeful Distressing Type
No Distressing
Leg Color
Black
Includes
2 Tables
Mirrored
No
Description
Show off your exquisite taste with this set of two white and black marble and metal square nested tables. The nesting feature is a great space saver for when not in use. The white marble top of this table is a nice contrast to the high quality, black metal of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.75-inch h x 20.00-inch w x 20.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.