
Set of Two White And Blue Ceramic 5 Ounce Abstract Round Pot Planters, 2PK
Mfr # 518000
Zoro # G822890688
product price: $39.99
/pk 2, $20.00/eaKey Features
Self Watering
No
Commercial Use
No
Drainage Holes
No
Planter Type
Pot Planter
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518000
Zoro #
G822890688
UPC #
-
Country of Origin
China
Dimensions
Width
5.5 in
Length
5.5 in
Interior Height
6
Height
6 in
Details
Self Watering
No
Commercial Use
No
Drainage Holes
No
Planter Type
Pot Planter
Assembly Required
No
Pattern
Abstract
Style
Coastal
Shape
Round
Item
Indoor Planters
Includes
2 Planters
With Wheels
No
Capacity
4.98701 lb
For Use In
Living Room
Material
Dolomite
Purposeful Distressing Type
No Distressing
Color
Blue, White
Description
Set of two white and blue ceramic 5 ounce abstract round pot planters brings a stylish touch to your indoor space. Crafted from durable dolomite, these round pot planters are designed to showcase your favorite plants beautifully. With an interior height of 6 inches, they are perfect for smaller plants or arrangements. The unique abstract design features a harmonious blend of white and blue, adding a modern flair to any decor. This set includes two planters, making it easy to create a coordinated look on shelves, tables, or windowsills. Elevate your home with these charming planters that not only enhance your greenery but also serve as decorative accents for your living environment. 6.00-inch h x 5.50-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.