
Set of Two White And Blue Ceramic 5 Ounce Geometric Round Pot Planters, 2PK
Mfr # 518001
Zoro # G222892909
product price:Â $37.99
/pk 2, $19.00/eaKey Features
Self Watering
No
Height
6 in
For Use In
Living Room
Interior Height
6
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518001
Zoro #
G222892909
UPC #
-
Country of Origin
China
Dimensions
Height
6 in
Interior Height
6
Width
5.5 in
Length
5.5 in
Details
Self Watering
No
For Use In
Living Room
Purposeful Distressing Type
No Distressing
Drainage Holes
No
With Wheels
No
Planter Type
Pot Planter
Style
Coastal
Item
Indoor Planters
Finish
Glossy
Assembly Required
No
Material
Ceramic
Capacity
4.98701 lb
Pattern
Geometric
Includes
2 Planters
Color
Blue, White
Commercial Use
No
Shape
Round
Description
Enhance your indoor space with this set of two 6-inch white ceramic round pot planters. These pot planters feature a sleek round shape that adds a touch of elegance to any room. Crafted from high-quality ceramic material, these planters are both durable and stylish. The clean white color blends seamlessly with any decor, while the coastal style gives a refreshing vibe. With a capacity of 4.98701, these planters provide enough space for your favorite plants to thrive. Whether you want to display vibrant flowers or lush greenery, these ceramic pot planters are perfect for creating a captivating indoor garden. Bring nature indoors and transform your living space with these stunning white ceramic round pot planters. 6-inch H x 5.5-inch W x 5.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.