
Set of Two White And Espresso Tufted Faux Leather Dining Side Chairs
Mfr # 543524
Zoro # G222351659
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
39 in
Depth (In.)
25.5 in
Width (In.)
22.5 in
Color
White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543524
Zoro #
G222351659
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
39 in
Depth (In.)
25.5 in
Width (In.)
22.5 in
Details
Item
Dining Chair
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Out with the old and in with the new, this set of two white and espresso tufted faux leather dining side chairs can perfectly suit any dining table. The addition of tufted stitching and nailhead trim gives these chairs some extra special flair, texture, and dimension. The armless design has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch h x 22.5-inch w x 25.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.