Set of Two White And Gold Faux Shagreen Nesting Storage Boxes With Lids, 2PK

  • Mfr # 712934

  • Zoro # G022907971


product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Overall Height
3.5 in
Handles Included
Yes
Overall Length
11.75 in
Weight Capacity
6.25 lb
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712934
Zoro #
G022907971
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Length
11.75 in
Overall Depth
8.75 in

Details

Handles Included
Yes
Weight Capacity
6.25 lb
Style
Modern
Assembly
No Assembly Needed
Color
Gold, White
Shelves Included
No
Lid Included
Yes
Includes
2 Pieces
Frame Material
Manufactured Wood
Item
Organizers
Type
Box
Commercial Use
Yes
Finish
Glossy
Holiday / Occasion
No Holiday
Doors Included
No
Shape
Rectangle
Clothing Rod Included
No
Features
Nesting

Description

The set of two white and gold faux shagreen nesting storage boxes with lids offers a chic solution for home organization. This set includes two rectangular boxes designed to nest within each other, maximizing your storage space. Crafted from high-quality manufactured wood wrapped in a fun iridescent pearly white faux shagreen vinyl overlay, these boxes showcase a unique aesthetic to add some glitz and glam to your space. Finished with gold accents, the shimmering color combination adds a touch of sparkle and pizazz, making these boxes perfect for storing various items from jewelry or cosmetics, to office or school supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.