This item is Discontinued.

Homeroots Set of Two White and Gold Stainless Steel and Faux Leather Low Back Counter Height Bar Chairs 632343

This item is Discontinued.

Homeroots

Set of Two White and Gold Stainless Steel and Faux Leather Low Back Counter Height Bar Chairs (Discontinued)

Mfr # 632343
Zoro # G022375084
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632343
Zoro #
G022375084
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
18 in
Height
31 in

Details

Assembly Required
Partial Assembly Needed
Seat Color
Gold
Item
Bar Chair
Application Type
Non-Commercial

Description

With this set of two white and gold stainless steel and faux leather low back counter height bar chairs you can add design and extra seating to your space. Quality construction from gold stainless steel combines with white upholstered to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 31-inch h x 17-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.