Set of Two White And Gray Marble Tabletop Pillar Candle Holders, 2PK

  • Mfr # 634842

  • Zoro # G522882457


product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Width
4 in
Assembly Required
No
Capacity
1
Intended Room
Dining Room
Pieces per Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634842
Zoro #
G522882457
UPC #
-
Country of Origin
India

Dimensions

Width
4 in
Primary Item Height
7.5 in
Overall Depth
4 in
Length
6.25 in

Details

Assembly Required
No
Capacity
1
Intended Room
Dining Room
Pieces per Set
2
Style
Modern
Commercial Use
Yes
Placement Type
Tabletop
Color
Gray, White
Finish
Marble
Material
Marble
Holder Type
Pillar
Construction Method
Machine Made
Item
Candle Holders
Finish Style
No Distressing
Shape
3" Wide Pillar, 4" Wide Pillar

Description

Bring the romantic glow of candlelight to your tabletop with this set of two white and gray marble tabletop pillar candle holders this holder arrives in a set of 2. dress up your home to impress every season with this fabulous candleholder set crafted from sleek and modern marble. These candleholders are a sculptural decorative accent on their own, with or without candles. 6.25-inch h x 4.00-inch w x 4.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.