
Set of Two White And Silver Distressed Geometric Metal Floor Lantern Candle Holders, 2PK
Mfr # 516446
Zoro # G622882173
product price:Â $293.99
/pk 2, $147.00/ea
Free Shipping & Returns
Key Features
Primary Item Height
33 in
Material
Metal
Length
24.5 in
Overall Depth
9.5 in
Finish Style
Coat/Paint Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516446
Zoro #
G622882173
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
33 in
Length
24.5 in
Overall Depth
9.5 in
Width
9.5 in
Details
Material
Metal
Finish Style
Coat/Paint Distressing
Color
White, Silver
Intended Room
Living Room
Assembly Required
No
Pattern
Geometric
Holder Type
Lantern
Placement Type
Floor
Commercial Use
No
Capacity
1
Pieces per Set
2
Construction Method
Machine Made
Shape
Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Style
Rustic
Item
Candle Holders
Description
This set of two white and silver distressed geometric metal floor lantern candle holders adds flair, function, and visual interest to any home or special occasion. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 24.5-inch h x 9.5-inch w x 9.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.