Shop HOMEROOTS
See all product information
Create Account
Set of Two White Blue And Brown Floral Wood and Metal Square Framed Art, 2PK
- Mfr # 516365
- Zoro # G222885680
product price:Â
$
48.99
/pk of 2, $24.50/ea
Key Features
Shape
Square
Wall Decor Type
Framed Art
Color
White, Blue, Brown
Pattern
Floral
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516365
- Zoro #
- G222885680
- UPC #
- -
- Country of Origin
- China
- Shape
- Square
- Wall Decor Type
- Framed Art
- Color
- White, Blue, Brown
- Pattern
- Floral
- Number of Pieces
- 2
- Construction Method
- Machine-Made
- Item
- Wall Decor
- Style
- Modern
- Outdoor Suitability
- No
- Assembly Required
- No
- Mirrored
- No
- Lighted
- No
- Hooks Included
- No
- Orientation
- Horizontal and Vertical
- Finish Style
- No Distressing
- Commercial Use
- No
- Material
- Wood, Metal
Dimensions
- Width
- 0.25 in
- Depth
- 14.25 in
- Length
- 14.25 in
- Size
- 14.25" x 0.25" x 14.25"
Description
This set of two white blue and brown floral wood and metal square framed art will add a beautiful decorative accent to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14.25-inch h x 0.25-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.