
Set of Two White Brown And Red Flower Framed Art, 2PK
Mfr # 516366
Zoro # G022884951
product price: $86.99
/pk 2, $43.50/ea
Free Shipping & Returns
Key Features
Size
12.5" x 1" x 10.5"
Style
Country
Construction Method
Machine-Made
Fringe/Tassels Included
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516366
Zoro #
G022884951
UPC #
-
Country of Origin
China
Dimensions
Size
12.5" x 1" x 10.5"
Length
12.5 in
Width
10.5 in
Depth
1 in
Details
Style
Country
Construction Method
Machine-Made
Fringe/Tassels Included
No
Assembly Required
No
Lighted
No
Shape
Rectangle
Outdoor Suitability
No
Mirrored
No
Number of Pieces
2
Color
White, Brown, Red
Finish Style
No Distressing
Hooks Included
No
Commercial Use
Yes
Wall Decor Type
Framed Art
Item
Wall Decor
Orientation
Vertical Only
Material
Manufactured Wood
Description
Bring some sizzle to your space with this eye-catching set of two white brown and red flower framed art. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decorative art will bring some beautiful floral looks into your space. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12.5-inch h x 10.5-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.