
Set of Two White Ceramic 1 Ounce Animals Pot Planters
Mfr # 634277
Zoro # G722344342
product price: $55.95
/eaKey Features
Width
6.15 in
Height
4.4 in
Length
2.7 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634277
Zoro #
G722344342
UPC #
-
Country of Origin
China
Dimensions
Width
6.15 in
Height
4.4 in
Length
2.7 in
Details
Item
Indoor Planter
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Ceramic
Color
White
Description
Set of two white ceramic 1 ounce animals pot planters offer a charming way to display your favorite small plants. Crafted from high-quality ceramic, these planters feature a traditional design that complements any decor style. Each pot planter includes drainage holes to ensure optimal plant health, preventing overwatering and promoting healthy root growth. This set includes two adorable animal-shaped planters, perfect for adding a playful touch to your home or office space. Their compact size makes them ideal for small plants, succulents, or decorative items. Enhance your interior with these whimsical pieces that blend functionality with artistry, making them a delightful addition to your indoor garden. 4.4-inch h x 6.15-inch w x 2.7-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.