
Set of Two White Currant Scented Two Wick Candles In Frosted Glass Holders, 2PK
Mfr # 633861
Zoro # G322894001
product price:Â $85.49
/pk 2, $42.75/ea
Free Shipping & Returns
Key Features
Dripless
Yes
Candle Type
Designer
Scent Name
Currant
Holder Included
Yes
Material
Soy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633861
Zoro #
G322894001
UPC #
-
Country of Origin
India
Dimensions
Width
4 in
Length
5 in
Depth
4 in
Details
Dripless
Yes
Candle Type
Designer
Scent Name
Currant
Holder Included
Yes
Material
Soy
Commercial Use
Yes
Item
Candles
Holder Material
Frosted Glass
Flame Type
Flame
Color
White
Shape
Cylinder
Number of Wicks Per Candle
2
Candle Material
Paraffin
Finish
Glossy
Scented
Yes
Occasion
No Holiday
Scent Type
Woodsy
Number of Pieces Included
2
Remote Included
No
Flickering
Yes
Description
With our set of two white currant scented two wick candles in frosted glass holders, you can experience the warm and inviting glow of candlelight. This vintage style designer candle set adds a touch of artistry and personality to your space, becoming a conversation starter and a reflection of your individual style. This red currant scented candle is versatile and can be appreciated by many people. Our carefully curated, distressed frosted glass candle holder is included with the candle, and it is not just decorative but also provides a secure and stable base for your candle. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 5.00-inch h x 4.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.