Set of Two White Flameless Pillar Candles, 2PK

  • Mfr # 633837

  • Zoro # G222891308


product price: $47.99
/pk 2, $24.00/ea

Key Features

Remote Included
No
Number of Wicks Per Candle
1
Number of Pieces Included
2
Commercial Use
Yes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633837
Zoro #
G222891308
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
4 in
Depth
3 in

Details

Remote Included
No
Number of Wicks Per Candle
1
Number of Pieces Included
2
Commercial Use
Yes
Shape
Cylinder
Scented
No
Dripless
Yes
Color
White
Flame Type
Flameless
Material
WAX
Flickering
Yes
Finish
Glossy
Candle Material
Wax
Occasion
No Holiday
Item
Candles
Candle Type
Pillar
Holder Included
No

Description

Don't miss out on the enchantment of candlelight. Embrace the convenience and beauty of this set of two white flameless pillar candles today. The classic shape makes these pillar candles a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4.00-inch h x 3.00-inch w x 3.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.