
Set of Two White Flameless Taper Candles, 2PK
Mfr # 633829
Zoro # G722889669
product price: $36.99
/pk 2, $18.50/eaKey Features
Number of Wicks Per Candle
1
Material
WAX
Length
9.5 in
Flickering
Yes
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633829
Zoro #
G722889669
UPC #
-
Country of Origin
China
Dimensions
Length
9.5 in
Depth
0.75 in
Width
0.75 in
Details
Number of Wicks Per Candle
1
Item
Candles
Material
WAX
Flickering
Yes
Finish
Matte
Dripless
Yes
Remote Included
No
Candle Material
Wax
Candle Type
Taper
Commercial Use
Yes
Scented
No
Number of Pieces Included
2
Color
White
Occasion
No Holiday
Flame Type
Flameless
Holder Included
No
Shape
Cylinder
Description
Experience the magic of candlelight, with this set of two white flameless taper candles. The slender form and graceful nature of our tapered candles creates a visual delight that captures attention and enhances the ambiance of any room. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 9.50-inch h x 0.75-inch w x 0.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.