Set of Two White Green And Red Ceramic And Wood Christmas Lidded Canisters

  • Mfr # 638948

  • Zoro # G622373787


product price:  $59.69
/ea

Key Features

Height
4.75 in
Assembly Required
No Assembly Needed
Depth
5 in
Application Type
Yes
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638948
Zoro #
G622373787
UPC #
-
Country of Origin
China

Dimensions

Height
4.75 in
Depth
5 in
Width
5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Kitchen Accessorie
Material
Ceramic, Solid Wood

Description

Set of two white green and red ceramic and wood Christmas lidded canisters brings a festive touch to your kitchen. These rectangular lidded canisters are crafted from durable ceramic and solid wood, ensuring both style and functionality. The modern Christmas tree design seamlessly blends with various decor styles, making them an ideal addition to any home. Perfect for storing baking essentials or gifting holiday treats, this set of two canisters adds a practical yet decorative element to your countertop. Elevate your organization while celebrating the joy of the season with these delightful canisters. 4.75-inch h x 5.00-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.