Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two White Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK

  • Mfr # 565230

  • Zoro # G322832775


product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns

Key Features

Product Type
Does Not Apply
Chair Width
22.4 in
Number of Chairs Included
2
Chair Frame Material
Polypropylene
Chair Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565230
Zoro #
G322832775
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
22.4 in
Chair Height
32.3 in
Chair Depth
19.8 in

Details

Product Type
Does Not Apply
Number of Chairs Included
2
Chair Frame Material
Polypropylene
Includes
Two Chairs
Cushions Included
No
Modular
No
UV Protective Finish
No
Chair Frame Color
White
Assembly
No Assembly Needed
Commercial Use
Yes
Outdoor Chair Type
Accent Chair
Chair Weight Capacity
250 lb
Item
Outdoor Chairs
Canopy Included
No

Description

Indulge in luxurious comfort while enhancing your outdoor decor with the carefully crafted set of two white heavy duty plastic outdoor stacking accent chairs, where sophistication meets leisure. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32.30-inch h x 22.40-inch w x 19.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.