Zoro Homepage

Set of Two White Linen King Pillowcases

  • Mfr # 520689

  • Zoro # G822364660


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Depth
0.2 in
Height
20 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520689
Zoro #
G822364660
UPC #
-
Country of Origin
China

Dimensions

Depth
0.2 in
Height
20 in
Width
36 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Linen
Color
White
Item
Bed Sheet

Description

Experience hotel-quality comfort at home. This set of two white linen king pillowcases is perfect for creating a luxurious retreat. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 20-inch H x 36-inch W x 0.2-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.