Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two White Metal Abstract Hanging Dimensional Sculptures, 2PK

  • Mfr # 574020

  • Zoro # G022885361


product price: $281.99
/pk 2, $141.00/ea
Free Shipping & Returns

Key Features

Material
Metal
Lighted
No
Mirrored
No
Outdoor Suitability
No
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574020
Zoro #
G022885361
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Length
33 in
Width
16 in

Details

Material
Metal
Lighted
No
Mirrored
No
Outdoor Suitability
No
Number of Pieces
2
Color
White
Construction Method
Machine-Made
Assembly Required
No
Wall Decor Type
Hanging Dimensional Sculpture
Orientation
Horizontal and Vertical
Finish
Does Not Apply
Finish Style
Distressed Metal
Fringe/Tassels Included
No
Commercial Use
No
Hooks Included
No
Item
Wall Decor
Shape
Rectangle
Style
Contemporary

Description

This set of two White metal abstract hanging dimensional sculptures will add a beautiful decorative accent to your decor. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Easily create a focal point in your room with this generously sized modern and contemporary decor set. 33-inch h x 16-inch w x 1-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.