
Set of Two White Metal Geometric Half Moon Wall Planters
Mfr # 608676
Zoro # G822360372
product price: $74.65
/eaKey Features
Application Type
No
Material
Metal
Assembly Required
No Assembly Needed
Height
11.61 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608676
Zoro #
G822360372
UPC #
-
Country of Origin
China
Dimensions
Height
11.61 in
Width
5.43 in
Length
4.53 in
Details
Application Type
No
Material
Metal
Assembly Required
No Assembly Needed
Item
Indoor Planter
Color
White
Description
Set of two white metal geometric half moon wall planters offers a contemporary way to display your favorite plants. Designed as wall planters, they effectively save floor space while enhancing your decor. Crafted from durable metal, these planters ensure both style and longevity. Their modern geometric half-moon shape adds a unique touch to any indoor environment, making them a perfect fit for minimalist settings. This set includes two planters, allowing for versatile arrangements in your home. Hang them together for a striking focal point or separate them to complement different areas of your space. Elevate your interior design effortlessly with these elegant planters that seamlessly blend functionality with artistic flair. 11.61-inch h x 5.43-inch w x 4.53-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.