Set of Two White Mirrored Glass And Wood Box With Lid, 2PK

  • Mfr # 399676

  • Zoro # G122905549


product price:  $97.99
/pk 2, $49.00/ea
Free Shipping & Returns

Key Features

Drawers
No
Includes
2 Pieces; Large Desk Organizer 4.5 x 11.75 x 7.5, Small Desk Organizer 3.25 x 9.5 x 5.75 in
Type
Box
Assembly
No Assembly Needed
Style
Bohemian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399676
Zoro #
G122905549
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7.5 in
Overall Height
4.5 in
Overall Length
11.75 in

Details

Drawers
No
Includes
2 Pieces; Large Desk Organizer 4.5 x 11.75 x 7.5, Small Desk Organizer 3.25 x 9.5 x 5.75 in
Type
Box
Assembly
No Assembly Needed
Style
Bohemian
Lid Included
Yes
Color
White
Item
Organizers
Commercial Use
Yes
Finish
Glossy
Holiday / Occasion
No Holiday
Frame Material
Mirrored Glass, Manufactured Wood
Shape
Rectangle

Description

The set of two white mirrored glass and wood box with lid is a stylish solution for decluttering your space. This set includes a large desk organizer measuring 4.5 x 11.75 x 7.5 inches and a small desk organizer at 3.25 x 9.5 x 5.75 inches, perfect for various storage needs. Featuring a chic rectangular shape, these organizers enhance your decor while providing functionality. Constructed from mirrored glass and manufactured wood, they boast durability and elegance. The bohemian style adds a touch of artistic flair to any room, making these boxes not just practical but also a decorative asset. Their classic white color seamlessly blends with any interior theme, offering an effortless way to keep your items neatly arranged. 4.50-inch h x 11.75-inch w x 7.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.