
Set Of Two White or Red baskets 3 Black Framed Print Wall Art, 2PK
Mfr # 405996
Zoro # G622887987
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Art Type
Print
Set Type
Gallery Wall Art Set
Length
14 in
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405996
Zoro #
G622887987
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
1 in
Width
19 in
Details
Number of Pieces Included
2
Art Type
Print
Item
Wall Art
Set Type
Gallery Wall Art Set
Color
Red, Orange, Cream
Primary Art Material
Paper
Shape
Rectangle
Wall Mounting Hardware Included
No
Subject Pattern
Seasonal Flowers
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
Material
Wood Paper
Description
Bring some sizzle to your space with this eye-catching set of two white or red baskets 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.