
Set of Two White Porcelain 4 Ounce Abstract Face Pot Planters, 2PK
Mfr # 517973
Zoro # G122894089
product price:Â $39.99
/pk 2, $20.00/eaKey Features
Commercial Use
No
Capacity
4.4 lb
Interior Height
5.25
Drainage Holes
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517973
Zoro #
G122894089
UPC #
-
Country of Origin
China
Dimensions
Interior Height
5.25
Length
5.5 in
Width
5.5 in
Height
5.25 in
Details
Commercial Use
No
Capacity
4.4 lb
Drainage Holes
No
Shape
Round
Assembly Required
No
For Use In
Living Room
Material
Porcelain
Color
White
Purposeful Distressing Type
No Distressing
Self Watering
No
Includes
2 Planters
Planter Type
Pot Planter
Item
Indoor Planters
With Wheels
No
Style
Modern
Pattern
Abstract
Description
Set of two white porcelain 4 ounce abstract face pot planters adds a touch of elegance to your indoor space. Crafted from high-quality porcelain, these round planters offer a modern aesthetic that complements any decor. Designed as pot planters, they serve not only as decorative pieces but also as functional homes for greenery. The unique abstract face design makes them perfect for showcasing personality in your home or office setting. With two planters included, you can create a cohesive look or separate them for a versatile display throughout your space. Elevate your indoor garden with this stylish planter set. 5.25-inch h x 5.50-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.