
Set of Two White Solid Wood and Metal Round Frame Nested Tables
Mfr # 632727
Zoro # G722358172
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Depth
17.5 in
Height
25 in
Width
17.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632727
Zoro #
G722358172
UPC #
-
Country of Origin
India
Dimensions
Depth
17.5 in
Height
25 in
Width
17.5 in
Details
Tabletop Color
White
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No
Description
Show off your exquisite taste with this set of two white solid wood and metal round frame nested tables. The nesting feature is a great space saver for when not in use. A solid white metal frame is finished off with a matching white solid wood seat, giving this table a chic monotone look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 25-inch h x 17.5-inch w x 17.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.