Zoro Homepage

Set of Two White Upholstered Leather Dining Side Chairs

  • Mfr # 523968

  • Zoro # G222358870


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height (In.)
35.04 in
Color
White
Assembly Required
No Assembly Needed
Depth (In.)
20.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523968
Zoro #
G222358870
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
35.04 in
Depth (In.)
20.87 in
Width (In.)
19.3 in

Details

Application Type
Yes
Color
White
Assembly Required
No Assembly Needed
Item
Dining Chair

Description

Out with the old and in with the new, this set of two white upholstered leather dining side chairs can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.04-inch H x 19.3-inch W x 20.87-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.