Set of Two White Wood Five Tier Modular Bookcase with Two Doors, 2PK
- Mfr # 546614
- Zoro # G722909343
product price:Â
$
627.99
/pk of 2, $314.00/ea
Key Features
Type
Modular
Color
White
Depth
11.7 in
Height
71.1 in
Width
24.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546614
- Zoro #
- G722909343
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bookcases
- Type
- Modular
- Color
- White
- Shelf Capacity
- 8 lb
- Finish
- Satin
- Number of Drawers
- No
- Frame Material
- Manufactured Wood
- Includes
- 2 Pieces
- Purposeful Distressing Type
- No Distressing
- Material
- Manufactured Wood
- Shelves
- Yes
- Commercial Use
- Yes
- Bookcase Orientation
- Vertical
- Shelf Adjustments
- No
- Load Capacity (Lb.)
- 8 lb
- Number of Pieces Included In Set
- 2
- Back Panel
- Yes
- Assembly
- Full Assembly Needed
- Number of Shelf Tiers
- 5
- Room Divider
- No
Dimensions
- Depth
- 11.7 in
- Height
- 71.1 in
- Width
- 24.7 in
- Size
- One size
Description
The set of two white wood five tier modular bookcase with two doors offers you storage and display space in a good looking and refined manor. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.10-inch h x 24.70-inch w x 11.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.