
Set Of Two White Wood Freestanding Bathroom Vanity With Sink (Discontinued)
- Mfr # 546361
- Zoro # G422344338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546361
Zoro #
G422344338
UPC #
-
Country of Origin
Colombia
Dimensions
Height
34 in
Length
17.9 in
Width
23.8 in
Details
Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Base Color
White
Includes
Doors; Sink
Finish
Matt White
Countertop Material
Manufactured Wood
Description
The set of two white wood freestanding bathroom vanity with white sink offers a sleek and modern addition to your bathroom decor. Crafted from durable manufactured wood, the vanity features a pristine white finish that brightens your space. Each unit includes a high-quality ceramic sink, providing both style and functionality. Designed with free-standing standard mounting, this set is easy to install and perfect for various layouts. The silver metal handles and drawer pulls add a touch of elegance, seamlessly complementing the overall design. Storage is enhanced with thoughtful door inclusion, ensuring you can keep essentials organized and within reach. Transform your bathroom into a refined retreat with this stylish vanity set. 34.00-inch h x 23.80-inch w x 17.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.