
Set of Two White Wood Ladder Back Dining Side Chairs
Mfr # 522051
Zoro # G822348769
product price: $1,154.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
39.5 in
Depth (In.)
17.5 in
Width (In.)
17.5 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522051
Zoro #
G822348769
UPC #
-
Country of Origin
India
Dimensions
Height (In.)
39.5 in
Depth (In.)
17.5 in
Width (In.)
17.5 in
Details
Item
Dining Chair
Assembly Required
Full Assembly Needed
Color
White
Commercial Use
No
Description
Bring this comfortable set of two white wood ladder back dining side chairs to your table to enjoy long lasting quality time with your family and friends. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The ladder back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39.5-inch h x 17.5-inch w x 17.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.