Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two White Wood Wall Mounted Floating Shelves

  • Mfr # 634534

  • Zoro # G922341219


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
10 in
Material
Manufactured Wood
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634534
Zoro #
G922341219
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
10 in
Depth
36 in

Details

Item
Wall Mounted Shelve
Material
Manufactured Wood
Color
White

Description

Set of two white wood wall mounted floating shelves brings style and functionality to any space. Designed to enhance your living, bedroom, bathroom, or office, these shelves offer versatile storage solutions. Crafted from durable manufactured wood in a heavily weathered finish, they ensure long-lasting quality while adding a rustic charm to your decor. The pristine white finish blends seamlessly with various interior themes, elevating the aesthetic appeal of your walls. This set includes two pieces, allowing you to create a cohesive look or arrange them separately for a unique touch. Transform your space today with these casually elegant floating shelves. 10-inch h x 9-inch w x 36-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.