
Set Of Two Who You Think 2 Black Framed Print Wall Art, 2PK
Mfr # 405985
Zoro # G522888718
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Depth
1 in
Material
Wood Paper And Texture
Number of Pieces Included
2
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405985
Zoro #
G522888718
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Shape
Rectangle
Item
Wall Art
Material
Wood Paper And Texture
Number of Pieces Included
2
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
LED/Illuminated
No
Subject
Text & Numbers
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Description
The set of two who you think 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.