
Set Of Two Wild Horses White Framed Print Wall Art, 2PK
Mfr # 407234
Zoro # G022893724
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Width
21 in
Shape
Rectangle
LED/Illuminated
No
Art Type
Print
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407234
Zoro #
G022893724
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
15 in
Details
Shape
Rectangle
LED/Illuminated
No
Art Type
Print
Item
Wall Art
Subject
Animals
Subject Pattern
Horse
Color
Brown
Primary Art Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Material
Paper
Description
Unique and decorative, this set of two wild horses white framed print wall art will leave a lasting impression. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15 inches H x 21 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.