Set Of Two Wildflower Meadow Gold Framed Print Wall Art, 2PK

  • Mfr # 416433

  • Zoro # G722892324


product price:  $527.99
/pk 2, $264.00/ea
Free Shipping & Returns

Key Features

Color
Green
Width
26 in
Shape
Square
Depth
2 in
Material
Paper, Cardboard, Glass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416433
Zoro #
G722892324
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Depth
2 in
Length
26 in

Details

Color
Green
Shape
Square
Item
Wall Art
Material
Paper, Cardboard, Glass, Plastic
Assembly Required
No Assembly Needed
Art Type
Print
Primary Art Material
Paper
Commercial Use
Yes
Set Type
Wall Art Set
LED/Illuminated
No
Subject
Landscape & Nature
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes

Description

Unique and decorative, this set of two wildflower meadow gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26-inch H x 26-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.